Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 49/64
Mfr # SF6422NE
Zoro # G9736456
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 49/64 in
- Bushing Type Slip Fixed Renewable Combination
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Hardness Rc 62-64
- Head Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF6422NE
- Zoro # G9736456
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | 49/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size- Decimal | 49/64" (0.7656) |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Drill Size | 49/64 in |
Outside Dia. | 1 in |
Head Dia. | 1 27/64 in |
Overall Length | 1 3/8 in |
Size - Decimal | 57/64 in - 0.8906 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 49/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Countersink, Uncoated, 100 deg. Angle (CS-250-100)
- WESTWARD 1/2" Drive Socket Set SAE 7 Pieces 1 3/8 in to 1 in , Chrome (53PN62)
- J.W. WINCO JW Winco GN356.1-30-20-22-5/16-55 Rubber Bumper (356.1-30-20-22-5/16-55)
- AIRSPADE Lever Handle Air Excavation Tool (LT3000)
- ZORO SELECT Drill Bushing, SF, Drill Size 7/32 In (SF3212GO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4012JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF6412LR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT406JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size J (SF328HU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6416NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3222HG)
- Zoro Select Renewable Bushings