Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 49
Mfr # SFT1212CB
Zoro # G9740936
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Wire
- Size- Decimal #49 (0.0730)
- Overall Length 3/4 in
- Drill Bushing Wall Type Thin Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT1212CB
- Zoro # G9740936
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | #49 (0.0730) |
Overall Length | 3/4 in |
Outside Dia. | 3/16 in |
Inside Dia. | #49 |
Drill Size | #49 |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Head Dia. | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | 11/32 in - 0.3438 |
Drill Bit Dimension Type | Wire |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #49
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 17/32 (C20672)
- DRILL AMERICA #4 HSS Straight Flute Taper Pin Reamer (DWRRTP4)
- K-TOOL INTERNATIONAL Ratcheting Tie Down Strap W/ Looped Ends 1"X13', 900 Lbs (KTI73862)
- HARVEY TOOL Undercutting End Mill - 270, 0.0937" (3/32), Radius: 3/64" (931506)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4016KQ)
- ZORO SELECT Drill Bushing, SF, Drill Size # 4 (SF3212GK)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF208FK)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-3/4 In (SF14434TK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT566MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size F (SFT2812HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/32 (SF3222JB)
- Zoro Select Drill Bushings