Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 49
Mfr # SF208CB
Zoro # G9741907
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. 5/16 in
- Head Thickness 1/4"
- Overall Length 3/4 in
- Concentricity Tolerance .0003" T.I.R. Max
- Inside Dia. #49
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF208CB
- Zoro # G9741907
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 5/16 in |
Overall Length | 3/4 in |
Inside Dia. | #49 |
Size- Decimal | #49 (0.0730) |
Drill Size | #49 |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Dia. | 35/64 in |
Size - Decimal | #8 - 0.1990 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #49
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/2" Drive Torx® Head, T45 Bit Regular Length, Chrome Socket (D013345)
- ZORO SELECT Head Set, 6-32, 1.50in, SSG-801 (HS-0632)
- EATON BUSSMANN Cartridge Fuse Puller (BP/FP-2)
- AIRCAT 1.0 Hp Composite Extended Straight Die Grinder (6270)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT1612DV)
- ZORO SELECT Drill Bushing, SF, Drill Size # 7 (SF326GD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF2022FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 28 (SF3216EF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/32 (SF8816OM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF6416LK)
- ZORO SELECT Drill Bushing, SF, Drill Size 7/32 In (SF3212GO)
- Zoro Select Renewable Bushings