Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 48
Mfr # SF208CD
Zoro # G9741882
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Thickness 1/4"
- Head Dia. 35/64 in
- Size- Decimal #48 (0.0760)
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
- Concentricity Tolerance .0003" T.I.R. Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF208CD
- Zoro # G9741882
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 35/64 in |
Size- Decimal | #48 (0.0760) |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Drill Size | #48 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | #48 |
Outside Dia. | 5/16 in |
Overall Length | 3/4 in |
Size - Decimal | #8 - 0.1990 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 9 M03X15, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501103X15)
- EAGLE TOOL US Hex Driver Set (ETAKIT2)
- BEST WAY TOOLS Best Way Tools Magnetic Screwdriver Set 32 pc (63540)
- HANSEN Metric Socket Tray for 1/4" Drive Sockets, Green (1404)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF6416LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT126CY)
- ZORO SELECT Drill Bushing, SF, Drill Size G (SF3212HL)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SF8834OR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF648MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT1612DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4012JQ)
- Zoro Select Drill Bushings