Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 47/64
Mfr # SFT648MZ
Zoro # G3054978
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size 47/64 in
- Measurement System Fractional Inch
- Overall Length 1/2 in
- Heat Treatment Through Hardened
- Concentricity Tolerance .0005" T.I.R. max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT648MZ
- Zoro # G3054978
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | 47/64 in |
Overall Length | 1/2 in |
Head Dia. | 1 5/8 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size- Decimal | 47/64" (0.7344) |
Outside Dia. | 1 in |
Inside Dia. | 47/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | A - 0.2340 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 47/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACOM Open End Wrench, Satin, 18x19mm, 9-27/32 in (FM-31.18X19)
- MILWAUKEE TOOL 18 Gauge Shear Head Assembly (48-08-0500)
- LISLE 27Mm Oil Filter Socket Out Of 13300 (13320)
- ESTWING 3/16" x 6" Slotted Magnetic Diamond Tip Screwdriver with Ergonomic Handle (42447-01)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF205CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 49/64 (SF6422NE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 28 (SF3216EF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SF8848NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2412GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SFT248GB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 25/64 (SFT408JY)
- Zoro Select Renewable Bushings