Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 47/64
Mfr # SF6422MZ
Zoro # G9736465
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Decimal 47/64" (0.7344)
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Measurement System Fractional Inch
- Concentricity Tolerance .0005" T.I.R. max
- Head Thickness 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF6422MZ
- Zoro # G9736465
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | 47/64" (0.7344) |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Outside Dia. | 1 in |
Inside Dia. | 47/64 in |
Head Dia. | 1 27/64 in |
Overall Length | 1 3/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 47/64 in |
Size - Decimal | 57/64 in - 0.8906 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 47/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Four Prong Knob, Clamp Knob, 1/2-13 Size, 1.14"L, HR Phenolic (2830BL)
- ZINSSER Scraper Long Handle 4 (98014)
- WERA Hex Bit 102 mm, Drive Size: 9 mm , Num. of pieces:1 (05003990001)
- GEDORE Torque Wrench, Cmfrt Grip, 18-1/8 in. L, CW (759-03)
- ZORO SELECT Drill Bushing, SF, Drill Size 7/32 In (SF3212GO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 35/64 (SF4812LU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size P (SF3216IR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2412GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6412LZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size J (SF328HU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 25 (SF328EN)
- Zoro Select Renewable Bushings