Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 47
Mfr # SFT128CG
Zoro # G9737357
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Material 52100 Thru Hardened
- Concentricity Tolerance .0005" T.I.R. max
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Bushing Type Slip Fixed Renewable Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT128CG
- Zoro # G9737357
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | #47 |
Head Dia. | 5/16 in |
Size- Decimal | #47 (0.0785) |
Drill Size | #47 |
Outside Dia. | 3/16 in |
Overall Length | 1/2 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size - Decimal | 5.00mm - 0.1969 |
Drill Bit Dimension Type | Wire |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #47
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Screw Pitch Gage, Thread Angle 30 degrees (4824-12)
- WILTON Combination Vise, 13-51/64" L, 7-1/2" H (675U)
- S & W MANUFACTURING Ball Knob, Stl, 10-24", 1" dia. (SBK-033)
- STANLEY Stanley 10-855 Fixed Blade Folding Utility Knife W/ Quick Change (10-855)
- ZORO SELECT Drill Bushing, SF, Drill Size F (SF326HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 35 (SFT168DK)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/64 (SF3216FG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3216IN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF3222EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.1mm (SFT286HA)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF208FK)
- Zoro Select Drill Bushings