Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 47
Mfr # SFT126CG
Zoro # G1986988
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Thin Wall
- Hardness Rc 62-64
- Inside Dia. #47
- Size- Decimal #47 (0.0785)
- Measurement System Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT126CG
- Zoro # G1986988
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | #47 |
Size- Decimal | #47 (0.0785) |
Drill Size | #47 |
Outside Dia. | 3/16 in |
Overall Length | 3/8 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Head Dia. | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | 5.00mm - 0.1969 |
Drill Bit Dimension Type | Fractional |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #47
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Locking Extension 3/4" Dr, 4 in L, 1 Pieces, Chrome (J5660)
- DRILL AMERICA 3/4"-10 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 3/4"-10 (T/A54840)
- SUPERCUT 95-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (440560)
- TEKTON High-Torque Screwdriver Set with Red Rails, 22-Piece (#0-#3, 1/8-5/16 in., T10-30) (DRV45501)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2012EV)
- ZORO SELECT Drill Bushing, SF, Drill Size # 7 (SF326GD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3234HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4010JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF205CY)
- ZORO SELECT Drill Bushing, SF, Drill Size 3.2mm (SF2012DW)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/32 (SF8816OM)
- Zoro Select Renewable Bushings