Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 47
Mfr # SFT1212CG
Zoro # G9740902
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Bushing Head Type Headed
- Head Material High Speed Steel
- Head Dia. 5/16 in
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT1212CG
- Zoro # G9740902
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 3/4 in |
Inside Dia. | #47 |
Drill Size | #47 |
Size- Decimal | #47 (0.0785) |
Outside Dia. | 3/16 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size - Decimal | 11/32 in - 0.3438 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #47
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature Reamer, 0.0380", Shank Dia.: 1/8" (RSB0380-C3)
- KAPRO 770 EXODUS The Ruler in Levels 12" (770-42-12)
- BOSCH 18 TPI Reciprocating Saw Blade, 5 PK (RM918)
- LEATHERMAN MultiTool, SS, 14 Tools, Sidekick (831428)
- ZORO SELECT Drill Bushing, Type SF, Drill Size P (SF3216IR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/64 (SF4816LG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2416GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3222HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6434MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF4812LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF325FT)
- Zoro Select Drill Bushings