Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 46
Mfr # SFT125CJ
Zoro # G1987128
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size #46
- Concentricity Tolerance .0005" T.I.R. max
- Head Dia. 5/16 in
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Measurement System Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT125CJ
- Zoro # G1987128
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | #46 |
Head Dia. | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | #46 (0.0810) |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. | #46 |
Outside Dia. | 3/16 in |
Overall Length | 5/16 in |
Size - Decimal | 49/64 in - 0.7656 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #46
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 24mm 6 pt Metric Socket, 6 Points (324)
- PROTO Ratcheting Box Wrench, Double Box End (J1181-A)
- CHANNELLOCK 12 in Straight Jaw Tongue and Groove Plier, Serrated (440)
- CRESCENT 1/2" Drive Extension 5" (CDTA12C)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT126CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/32 (SF6416MM)
- ZORO SELECT Lock Screw (LSTW2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size Q (SF3212IW)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF328EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 50 (SFT128BY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/32 (SFT408KG)
- Zoro Select Renewable Bushings