Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 46
Mfr # SFT1212CJ
Zoro # G9740893
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Slip Fixed Renewable Combination
- Overall Length 3/4 in
- Hardness Rc 62-64
- Head Thickness 3/16"
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT1212CJ
- Zoro # G9740893
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 3/4 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Head Dia. | 5/16 in |
Outside Dia. | 3/16 in |
Drill Size | #46 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | #46 (0.0810) |
Inside Dia. | #46 |
Size - Decimal | 11/32 in - 0.3438 |
Drill Bit Dimension Type | Wire |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #46
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS OSHA Compliant Strata Flow Brass Safety Tip For Air Blow Guns 1/8 Inch MPT, PK 6 (BT7S-D6)
- SUNEX Air Ratchet, 3/8", 15 rpm (SX113)
- KRAFT TOOL Rebar Lifter Hook (GG635)
- IRWIN Three Piece Tap Kit, 1/4"-28, HCS (2623)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/32 (SFT3616JB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF328EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SFT2012FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF325FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3212IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6412LZ)
- ZORO SELECT Drill Bushing, SF, Drill Size # 7 (SF326GD)
- Zoro Select Drill Bushings