Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 46
Mfr # SFT1210CJ
Zoro # G9741051
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Drill Bushing Wall Type Thin Wall
- Inside Dia. #46
- Bushing Head Type Headed
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT1210CJ
- Zoro # G9741051
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | #46 |
Outside Dia. | 3/16 in |
Overall Length | 5/8 in |
Drill Size | #46 |
Head Dia. | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | #46 (0.0810) |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size - Decimal | 11/32 in - 0.3438 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #46
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Attachment 3/8" Drive Wobble Extension 1 (3411)
- VESSEL MEGADORA IMPACTA Impact Driven Screwdriv (980P3150)
- KLEIN TOOLS Tool Belt, Tool Belt, Blue, Polypropylene (5204)
- SPEEDAIRE Air Sander, 5-1/2 In Pad, 16,000 rpm (21AA96)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/32 (SF6416MM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 29/64 (SF4812KV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size U (SF4812JN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3234HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SFT248GB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 35/64 (SF4812LU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 2.5mm (SF208CZ)
- Zoro Select Drill Bushings