Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 46
Mfr # SF208CJ
Zoro # G9741855
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Thickness 1/4"
- Bushing Head Type Headed
- Overall Length 3/4 in
- Bushing Type Slip Fixed Renewable Combination
- Decimal Equivalent 0.0810
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF208CJ
- Zoro # G9741855
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 3/4 in |
Outside Dia. | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | #46 |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size- Decimal | #46 (0.0810) |
Drill Size | #46 |
Head Dia. | 35/64 in |
Size - Decimal | #8 - 0.1990 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #46
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Snap Lock Star Knob, M10 Thread Size, 1-3/4" Dia., Plastic (GNH6-HEX5S3A---)
- URREA 12-point Non-sparking Combination Set of 10Pc (UH1200KM)
- STINGER Stinger 0136450 Hammer Tacker, 168 Magazine, Steel Staple (136450)
- TUNGALOY Threading Insert, Carbide, Tangential (JTTL3005F J740)
- ZORO SELECT Drill Bushing, SF, Drill Size # 20 (SF3212EZ)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2012EV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/64 (SF3234HN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SFT2012FK)
- ZORO SELECT Lock Screw (LS1)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3222IN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 30 (SFT1610DY)
- Zoro Select Renewable Bushings