Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 4.5mm
Mfr # SF3222FL
Zoro # G9735582
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 51/64 in
- Inside Dia. 4.50 mm
- Material 52100 Thru Hardened
- Rockwell Hardness RC 62-64
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3222FL
- Zoro # G9735582
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 51/64 in |
Inside Dia. | 4.50 mm |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size- Decimal | 4.50mm (0.1772) |
Outside Dia. | 1/2 in |
Overall Length | 1 3/8 in |
Drill Size | 4.50 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | 7/64 in - 0.1094 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 4.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #34 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48734)
- PORTER-CABLE 20V MAX* Cordless 2-Tool Combo Kit (PCCK602L2)
- DIABLO Hole Saw 1-5/16" (DHS1312)
- STARRETT Band Saw Blade, 14 ft. 10" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99574-14-10)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4010JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF3222FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT566MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF208CY)
- ZORO SELECT Lock Screw (LSTW2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size U (SF4812JN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 2.5mm (SF208CZ)
- Zoro Select Drill Bushings