Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 45/64
Mfr # SF6416MU
Zoro # G1986446
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 45/64 in
- Drill Size 45/64 in
- Drill Bushing Wall Type Standard Wall
- Outside Dia. 1 in
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF6416MU
- Zoro # G1986446
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | 45/64 in |
Drill Size | 45/64 in |
Outside Dia. | 1 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 1 in |
Head Dia. | 1 27/64 in |
Size- Decimal | 45/64" (0.7031) |
Size - Decimal | 51/64 in - 0.7969 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 45/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"-11-1/2 2"OD HSS NGH Garden Hose Round Die (DWTNGH3/4DIE)
- COLLINS AXE 12 lb Single Bit Splitting Maul 30 in. Steel Handle (TJ-12-C/32422)
- LENOX Hole Saw, 1-3/4" dia. Saw (1772933)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/16 In (H4816KQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF6416LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SFT486LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF208CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF3222EU)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/32 (SFT3616JB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3222HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SFT2012FK)
- Zoro Select Drill Bushings