Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 45
Mfr # SFT1212CK
Zoro # G9740884
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Thickness 3/16"
- Overall Length 3/4 in
- Size- Decimal #45 (0.0820)
- Hardness Rc 62-64
- Drill Size #45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT1212CK
- Zoro # G9740884
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 3/4 in |
Size- Decimal | #45 (0.0820) |
Drill Size | #45 |
Inside Dia. | #45 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Outside Dia. | 3/16 in |
Head Dia. | 5/16 in |
Size - Decimal | 11/32 in - 0.3438 |
Drill Bit Dimension Type | Wire |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET 5632161 Bi-Metal Bandsaw Blade 3/4in x .035in x 93in x 10/14T (5632161-JET)
- WESTWARD 1.15mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLJ9)
- DRILL AMERICA 5/8"-28x1-1/2" OD HSS Round Adjustable Die Special (DWTSR112-5828)
- KLEIN TOOLS Replacement Bit 3/32-Inch and 7/64-Inch Hex (32547)
- ZORO SELECT Drill Bushing, SF, Drill Size 3.2mm (SF2012DW)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 33/64 (SF648LP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF205CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6412LZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SFT248GB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 33/64 (SFT488LP)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-7/8 In (SF14440TV)
- Zoro Select Renewable Bushings