Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 44
Mfr # SFT1212CN
Zoro # G9740875
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headed
- Material - Machining High Speed Steel
- Decimal Equivalent 0.0860
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT1212CN
- Zoro # G9740875
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 3/4 in |
Inside Dia. | #44 |
Outside Dia. | 3/16 in |
Drill Size | #44 |
Head Dia. | 5/16 in |
Size- Decimal | #44 (0.0860) |
Size - Decimal | 1-1/32 in - 1.0039 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 15mm Metric Combination Wrench (45-96-9515)
- BOSCH Hammer Drill Bit 1" x 12"L, SDS Max (HS1911)
- MICHIGAN DRILL High Speed Steel Jobber Drill Bright 7/32 (300A 7/32)
- BON TOOL Bon 24-122 Screed, 3/4" X 4" X 10 Foot Reinforced H Aluminum (24-122)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF6416LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 29/64 (SF4812KV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 25/64 (SFT408JY)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2016EV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT164DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4012JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3216IN)
- Zoro Select Drill Bushings