Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 44
Mfr # SF208CN
Zoro # G9741837
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Wire
- Heat Treatment Through Hardened
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
- Head Dia. 35/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF208CN
- Zoro # G9741837
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Head Dia. | 35/64 in |
Size- Decimal | #44 (0.0860) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 5/16 in |
Overall Length | 3/4 in |
Inside Dia. | #44 |
Drill Size | #44 |
Size - Decimal | #80 - 0.0135 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #44
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Indicator Contact Point, 1/2 In L, Pointed (PT06632-6)
- TESA BROWN & SHARPE Outside Micrometer, 0 to 1.2"/0 to 30mm (06030010)
- DIABLO Universal Extension, 18"x3/8 (DHS375XT18)
- CMT Forstner Bit, 20mm (537.200.31)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT566MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 25 (SF328EN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size F (SFT2812HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/64 (SF3212IU)
- ZORO SELECT Drill Bushing, SF, Drill Size F (SF326HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT128CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3212IM)
- Zoro Select Renewable Bushings