Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 44
Mfr # SF205CN
Zoro # G1831341
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Decimal #44 (0.0860)
- Head Material High Speed Steel
- Head Thickness 1/4"
- Overall Length 5/16 in
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF205CN
- Zoro # G1831341
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | #44 (0.0860) |
Overall Length | 5/16 in |
Outside Dia. | 5/16 in |
Inside Dia. | #44 |
Head Dia. | 35/64 in |
Drill Size | #44 |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | M - 0.2950 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1" x 1" (HMS.1)
- WALTER SURFACE TECHNOLOGIES 3-1/2 X 3 Carbide Core Cut Annular Cutters Weldon Shank (05D740)
- SUNEX 3/8" Drive Internal Torx Socket Set, Carded on Socket Rail, SAE, 9 pcs (3670S)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1170)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 18 (SFT206FF)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 1-1/16 (SF8816PB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6428LZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SF328FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SFT248GB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8.7mm (SF4834JA)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6422MH)
- Zoro Select Drill Bushings