Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 4.3mm
Mfr # SF3228FE
Zoro # G6270311
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 3/4 in
- Concentricity Tolerance .0003" T.I.R. Max
- Bushing Head Type Headed
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Inside Dia. 4.30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF3228FE
- Zoro # G6270311
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 1 3/4 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. | 4.30 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 4.30 mm |
Head Dia. | 51/64 in |
Outside Dia. | 1/2 in |
Size - Decimal | #50 - 0.0700 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 4.30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA End Mill, TiAlN, 0.3750 in. Milling Dia. (TF4V2510004B)
- PROTO Ratcheting Flare Nut Wrench, L 9-3/8" (J3828)
- IRWIN Tap Carded 12Mm-1.25Mm (8342ZR)
- ZORO SELECT Marking Flag, Orange, Blank, Vinyl, PK100 (4515O-200)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT5612MH)
- ZORO SELECT Lock Screw (LSTW2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6434MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2416GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF208CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF6416LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF4812LX)
- Zoro Select Renewable Bushings