Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 43/64
Mfr # SFT6424MP
Zoro # G9734426
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Size- Decimal 43/64" (0.6719)
- Head Dia. 1 5/8 in
- Finish High Speed Steel
- Inside Dia. 43/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT6424MP
- Zoro # G9734426
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | 43/64" (0.6719) |
Head Dia. | 1 5/8 in |
Inside Dia. | 43/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Overall Length | 1 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 1 in |
Drill Size | 43/64 in |
Size - Decimal | A - 0.2340 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 43/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink Bit, 90 Deg, #4, HSS, BRGT (10490)
- GREY PNEUMATIC SKT 1/2" DRIVE X 17MM EXTRA DEEP IM (GP2017XMD)
- STRAUSS Habilis File Set, Swiss, 5 Pieces (HB2627D126)
- TE-CO Ball Plunger, PK 10 (69011X01)
- ZORO SELECT Drill Bushing, SF, Drill Size 7/32 In (SF3212GO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 12 (SF206FU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SF205DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2416GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SF8848NC)
- ZORO SELECT Drill Bushing, SF, Drill Size 21/64 (SF326IU)
- ZORO SELECT Lock Screw (LS2)
- Zoro Select Drill Bushings