Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 43/64
Mfr # SF6422MP
Zoro # G9736501
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size 43/64 in
- Head Material High Speed Steel
- Head Thickness 3/8"
- Overall Length 1 3/8 in
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF6422MP
- Zoro # G9736501
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | 43/64 in |
Overall Length | 1 3/8 in |
Head Dia. | 1 27/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Outside Dia. | 1 in |
Inside Dia. | 43/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | 43/64" (0.6719) |
Size - Decimal | 57/64 in - 0.8906 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 43/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flexible Tape Leader, 3/16 x 6-1/2 In (6EXU0)
- WESTWARD Mcrmtr Trq Wrnch, 140 to 700 ft.-lb., 1 (55JA96)
- WESTWARD Masonry Bit, 7/32 In, 4 In L, Shank 1/4 In (6PTF0)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50807)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SF205DV)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-45/64 In (SF14440TD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT1612DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 7 (SFT248GD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.4mm (SF3216HH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/32 (SFT408KG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF4812LX)
- Zoro Select Drill Bushings