Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 43
Mfr # SFT1212CQ
Zoro # G9740866
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Hardness Rc 62-64
- Measurement System Wire
- Material 52100 Thru Hardened
- Head Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT1212CQ
- Zoro # G9740866
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 3/4 in |
Drill Size | #43 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 3/16 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. | #43 |
Head Dia. | 5/16 in |
Size- Decimal | #43 (0.0890) |
Size - Decimal | 1-1/32 in - 1.0039 |
Drill Bit Dimension Type | Wire |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 1in - 1.1/8in Weldon Shank step drill 3 DIAS. (19X1E3)
- K-TOOL INTERNATIONAL Pry Bar, Bent End, 20" (KTI-71620)
- STARRETT Thickness Gage, 0.020 In, 1/2 x 12 In (667-20)
- LENOX Hole Saw, 2-1/4" dia. Saw (1772952)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SF8848NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF6416LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/32 (SF3222JB)
- ZORO SELECT Lock Screw (LS1)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SFT486LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6416NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT3612IM)
- Zoro Select Drill Bushings