Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 43
Mfr # SF208CQ
Zoro # G9741821
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Slip Fixed Renewable Combination
- Head Dia. 35/64 in
- Head Material High Speed Steel
- Heat Treatment Through Hardened
- Outside Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF208CQ
- Zoro # G9741821
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 35/64 in |
Outside Dia. | 5/16 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size- Decimal | #43 (0.0890) |
Drill Size | #43 |
Overall Length | 3/4 in |
Inside Dia. | #43 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #80 - 0.0135 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Locoloc® Hand Swaging Kit, Oval & Stop Aluminum (AZP KIT)
- SUPERCUT 131.5-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (430271)
- BOSCH 78x712 S Auger Bit (NKST14)
- K-TOOL INTERNATIONAL Pin 1.375"/35Mm (For All Impact Sockets In Set 39100) (KTI39003)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6416NC)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/32 (SFT3616JB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size U (SF4812JN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/64 (SF3212IF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 35 (SFT168DK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 10.5mm (SF488KJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 45/64 (SF6416MU)
- Zoro Select Renewable Bushings