Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 42
Mfr # SFT1212CT
Zoro # G9740841
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3/16 in
- Rockwell Hardness RC 62-64
- Decimal Equivalent 0.0935
- Drill Size #42
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT1212CT
- Zoro # G9740841
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 3/16 in |
Drill Size | #42 |
Overall Length | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | #42 |
Size- Decimal | #42 (0.0935) |
Head Dia. | 5/16 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size - Decimal | 1-1/32 in - 1.0039 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Rect Steel, Asme 0, 8.0" (611208-531)
- GENERAL TOOLS PUNCH ALUMINUM BODY CENTER (GN77)
- A2Z SCILAB Plastic 6" Goniometer 360 Degree Physical Therapy Angle Protractor (A2Z-ZR679)
- ONSRUD Routing End Mill, Upcut, 1/2, 1 1/8, 3 (52-360)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 33/64 (SFT488LP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/32 (SF6416MM)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF208FK)
- ZORO SELECT Drill Bushing, SF, Drill Size # 3 (SF3212GM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3212IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6416NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/64 In (SFT1612DJ)
- Zoro Select Renewable Bushings