Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 42
Mfr # SF205CT
Zoro # G3061987
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Material 52100 Thru Hardened
- Size- Decimal #42 (0.0935)
- Bushing Type Slip Fixed Renewable Combination
- Concentricity Tolerance .0003" T.I.R. Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF205CT
- Zoro # G3061987
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | #42 (0.0935) |
Overall Length | 5/16 in |
Drill Size | #42 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Dia. | 35/64 in |
Inside Dia. | #42 |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Outside Dia. | 5/16 in |
Size - Decimal | 5/8 in - 0.6250 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #42
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 1/2" x 75' Atlas® Chrome Clad®/Nubian® Double Duty Oil Gauging Tape (CN1295SF590N)
- KO-KEN Extension Socket 10mm 12 Point 200mm 3/8 Sq. Drive (13145M.200-10(12P))
- LENOX Band Saw Blade, 10 ft. L, 1/2" W, 14 TPI, 0.035" Thick, Steel (15186D2B103050)
- KRAFT TOOL Fresno Trowel, BS, 48x5" (CC834B-01)
- ZORO SELECT Drill Bushing, SF, Drill Size F (SF326HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 12 (SF206FU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF6416LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF205EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6422MH)
- ZORO SELECT Drill Bushing, SF, Drill Size 11/32 In (SF326JB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size U (SF4812JN)
- Zoro Select Renewable Bushings