Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 42
Mfr # SF2022CT
Zoro # G6269523
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Measurement System Wire
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
- Drill Bushing Wall Type Standard Wall
- Size- Decimal #42 (0.0935)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2022CT
- Zoro # G6269523
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size- Decimal | #42 (0.0935) |
Head Dia. | 35/64 in |
Outside Dia. | 5/16 in |
Overall Length | 1 3/8 in |
Drill Size | #42 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | #42 |
Size - Decimal | I - 0.2720 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO M14N 14 in. Straight Cut Aluminum Snip (M14N)
- DEWALT 12V MAX* Green Cross Line Laser (DW088LG)
- PLS Battery, Plastic (PLS RBP5 SINGLE PK)
- KO-KEN Extension Bar set 32-250mm ABS Tray 6 pieces 3/8 Sq. Drive (PK3760/6)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/64 (SF3212IU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3216IN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT245GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF328EU)
- ZORO SELECT Drill Bushing, SF, Drill Size F (SF326HJ)
- ZORO SELECT Lock Screw (LS1)
- ZORO SELECT Lock Screw (LSTW2)
- Zoro Select Drill Bushings