Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 41/64
Mfr # SFT5612MK
Zoro # G3055687
Sold in multiples of 2 for $17.50
$17.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headed
- Size- Decimal 41/64" (0.6406)
- Head Thickness 3/8"
- Head Material High Speed Steel
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT5612MK
- Zoro # G3055687
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | 41/64" (0.6406) |
Overall Length | 3/4 in |
Outside Dia. | 7/8 in |
Head Dia. | 1 1/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 41/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Drill Size | 41/64 in |
Size - Decimal | 9/32 in - 0.2812 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 41/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/2 in Drive 72-Tooth Flex-Head Low Profile Ratchet (CP12500FX)
- DRILL AMERICA 1/2" NPT HSS 4 Flute Pipe Tap (T/A64008)
- K-TOOL INTERNATIONAL Air Impact Wrench, 1/2" Drive (KTI81622)
- KEO 5/16 82 deg ZErO Flute CO Deburring Tool (53510)
- ZORO SELECT Drill Bushing, SF, Drill Size #21 (SF2012EX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 18 (SFT206FF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/64 In (SFT1612DJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size X (SFT408KA)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/32 (SF8816OM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT124CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/64 (SF3234HN)
- Zoro Select Drill Bushings