Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size #41
Mfr # SFT126CW
Zoro # G1986909
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Inside Dia. #41
- Drill Bushing Wall Type Thin Wall
- Bushing Head Type Headed
- Head Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT126CW
- Zoro # G1986909
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | #41 |
Head Dia. | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | #41 (0.0960) |
Overall Length | 3/8 in |
Outside Dia. | 3/16 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Drill Size | #41 |
Size - Decimal | 5.00mm - 0.1969 |
Drill Bit Dimension Type | Fractional |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #41
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Jigsaw Blade, T-Shank, 4 In. L, PK5 (T101BR)
- DRILL AMERICA 5/8" C6 Right Hand Carbide Tipped Toolbit (DEWAR-10C6)
- HAIMER Probe Tip, 0.297" D, 0.20" dia., 1.00" L (80.365.20)
- WARWOOD TOOL 6' Telegraph Lining Bar (16400)
- ZORO SELECT Drill Bushing, Type SF, Drill Size H (SF328HP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SF328GB)
- ZORO SELECT Drill Bushing, SF, Drill Size #21 (SF2012EX)
- ZORO SELECT Drill Bushing, SF, Drill Size 3.2mm (SF2012DW)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT566MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6428MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/64 (SFT2010FG)
- Zoro Select Drill Bushings