Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size #41
Mfr # SFT1212CW
Zoro # G9740814
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Drill Size #41
- Heat Treatment Through Hardened
- Outside Dia. 3/16 in
- Drill Bushing Wall Type Thin Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT1212CW
- Zoro # G9740814
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | #41 |
Outside Dia. | 3/16 in |
Overall Length | 3/4 in |
Size- Decimal | #41 (0.0960) |
Inside Dia. | #41 |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Head Dia. | 5/16 in |
Size - Decimal | 1-1/32 in - 1.0039 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #41
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #30 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO30)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 4FL .015 Corner Radius Endmill, PowerA (211-441-1)
- KNIPEX Crimping Pliers, 8 1/2" Crimping Pliers (97 21 215 SB)
- GEARWRENCH 3/8" 90T Cushion Grip Off Set Flex Handle Ratchet (81213T)
- ZORO SELECT Drill Bushing, SF, Drill Size 21/64 (SF326IU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT164DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size O (SF3212IO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SFT2012FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4010KQ)
- ZORO SELECT Lock Screw (LS1)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF488LR)
- Zoro Select Renewable Bushings