Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size #41
Mfr # SF2022CW
Zoro # G6269557
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Decimal #41 (0.0960)
- Drill Size #41
- Outside Dia. 5/16 in
- Head Dia. 35/64 in
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2022CW
- Zoro # G6269557
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | #41 (0.0960) |
Drill Size | #41 |
Outside Dia. | 5/16 in |
Head Dia. | 35/64 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. | #41 |
Overall Length | 1 3/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | J - 0.2770 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #41
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 18 ft. 10" L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Bimetal, Intenss PRO Series (99926-18-10)
- ARTU SDS Plus Drill Bit 5/8" x 12"L (01282)
- MAKITA Magnetic, Nut Driver, 7/16"X2-9/16" (A-97259)
- DRILL AMERICA 1/8"-27/64" 100 Degree Countersink (WELCSA-14)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF326FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4834JQ)
- ZORO SELECT Drill Bushing, SF, Drill Size 21/64 (SF326IU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF208CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SF8848NC)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/64 (SF3216FG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/64 (SF3212IF)
- Zoro Select Drill Bushings