Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 4.05mm
Mfr # SF3222EY
Zoro # G9735677
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size 4.05 mm
- Concentricity Tolerance .0003" T.I.R. Max
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Drill Bushing Wall Type Standard Wall
- Inside Dia. 4.05 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3222EY
- Zoro # G9735677
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | 4.05 mm |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. | 4.05 mm |
Head Dia. | 51/64 in |
Outside Dia. | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 1 3/8 in |
Size - Decimal | 7/64 in - 0.1094 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 4.05 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, 5C, 1-1/8in (500-072)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4846)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes (1653503708)
- QUALTECH Counterbore, Round Shank, Series DEWCBR, 1764 Bore, 31316 Overall Length, 1764 Shank Diamete (DEWCBR17/64)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF4816LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/64 In (SFT1612DJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/32 In (SFT2416GO)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/32 (SFT3616JB)
- ZORO SELECT Drill Bushing, SF, Drill Size #21 (SF2012EX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF3222FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 50 (SFT128BY)
- Zoro Select Renewable Bushings