Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 40
Mfr # SFT126CY
Zoro # G1986890
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 5/16 in
- Rockwell Hardness RC 62-64
- Decimal Equivalent 0.0980
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Bushing Type Slip Fixed Renewable Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT126CY
- Zoro # G1986890
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 3/16 in |
Overall Length | 3/8 in |
Inside Dia. | #40 |
Drill Size | #40 |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size- Decimal | #40 (0.0980) |
Size - Decimal | 5.00mm - 0.1969 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Black Chrome Combo Non-Reversible Ratcheting Wrench 1/2"-Spline (JSCR16)
- HYDE JOINT KNIFE SFLEXX 4"" (06557)
- OX TOOLS Pro Club Hammer 3lb (OX-P082703)
- SPOTNAILS Ps5016 Upholstery Stapler For 20-Gauge 1/2" Crown Staples, 1/8 - 9/16" (PS5016)
- ZORO SELECT Drill Bushing, SF, Drill Size # 20 (SF3212EZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8.7mm (SF4834JA)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4010KQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3222HG)
- ZORO SELECT Drill Bushing, SF, Drill Size #21 (SF2012EX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT5612MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 7 (SFT248GD)
- Zoro Select Drill Bushings