Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 40
Mfr # SFT124CY
Zoro # G1988701
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size- Decimal #40 (0.0980)
- Head Dia. 5/16 in
- Inside Dia. #40
- Finish High Speed Steel
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT124CY
- Zoro # G1988701
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | #40 (0.0980) |
Head Dia. | 5/16 in |
Inside Dia. | #40 |
Outside Dia. | 3/16 in |
Overall Length | 1/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Drill Size | #40 |
Size - Decimal | 1-1/32 in - 1.0039 |
Drill Bit Dimension Type | Fractional |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN 4" Light Duty Drill Press Vise, 4" with (9612401)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #9 (C97363)
- URREA Metal ball impact adapter 3/4"Fx1"M (7655B)
- OSG Thread Forming Tap, 1/2"-13, Modified Bottoming, V (1625512328)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF208FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/32 In (SFT2416GO)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/64 (SF3216FG)
- ZORO SELECT Lock Screw (LSTW2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF4828LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 29/64 (SF4812KV)
- ZORO SELECT Drill Bushing, SF, Drill Size G (SF3212HL)
- Zoro Select Renewable Bushings