Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 40
Mfr # SFT1212CY
Zoro # G9740805
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Slip Fixed Renewable Combination
- Outside Dia. 3/16 in
- Head Material High Speed Steel
- Overall Length 3/4 in
- Drill Size #40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT1212CY
- Zoro # G9740805
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 3/16 in |
Overall Length | 3/4 in |
Drill Size | #40 |
Size- Decimal | #40 (0.0980) |
Inside Dia. | #40 |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Head Dia. | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | 1-1/32 in - 1.0039 |
Drill Bit Dimension Type | Wire |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Square Screwdriver #2 Round (35812)
- FACOM Stud Extractor, Cam/Roller, 6mm, 1/2 in Dr (FA-287B.6)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (201746118R)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- ZORO SELECT Drill Bushing, SF, Drill Size 5/32 In (SF3212EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/64 (SF3234HN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF208CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF2022FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT1612DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 33/64 (SFT488LP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF325HG)
- Zoro Select Renewable Bushings