Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 40
Mfr # SF2022CY
Zoro # G6269566
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
- Bushing Type Slip Fixed Renewable Combination
- Rockwell Hardness RC 62-64
- Drill Size #40
- Head Dia. 35/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2022CY
- Zoro # G6269566
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Drill Size | #40 |
Head Dia. | 35/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | #40 (0.0980) |
Overall Length | 1 3/8 in |
Inside Dia. | #40 |
Outside Dia. | 5/16 in |
Size - Decimal | J - 0.2770 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Carbide Hole Cutter, 2-1/2-Inch (31870)
- BONDHUS 2 Piece SAE Fold-Up Hex Key Set, 12589 (12589)
- DIAMABRUSH Replacement Blade Kit, 5 in. dia., PK8 (ZMSTBLD25R8)
- URREA 12-point Non-sparking Combination Wrench Set 7Pc (UH1200H)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3234HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT5612MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 35/64 (SFT5612LU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT1212CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SF205DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF3222FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size O (SF3212IO)
- Zoro Select Drill Bushings