Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 3mm
Mfr # SF205DS
Zoro # G3090930
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Bushing Head Type Headed
- Drill Size 3.00 mm
- Head Material High Speed Steel
- Overall Length 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF205DS
- Zoro # G3090930
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | 3.00 mm |
Overall Length | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 5/16 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Head Dia. | 35/64 in |
Size- Decimal | 3.00mm (0.1181) |
Inside Dia. | 3.00 mm |
Size - Decimal | #41 - 0.0960 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 3.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 9/16x1/2x1-3/8x3-3/8 (C33209)
- PROTO Micrometer Torque Wrench, 3/8" Drive Size (J6063C)
- BOSCH Line Laser Receiver, Plastic Construction (LR 8)
- KLEVER Replacement Blade Head, Plastic, PK12 (KCJ-XH-65X)
- ZORO SELECT Drill Bushing, Type SF, Drill Size U (SF4812JN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF648MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF325FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4816JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF3222FT)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 13/64 (SF328GE)
- ZORO SELECT Lock Screw (LS2)
- Zoro Select Renewable Bushings