Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 3mm
Mfr # SF2022DS
Zoro # G6269724
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Material 52100 Thru Hardened
- Heat Treatment Through Hardened
- Inside Dia. 3.00 mm
- Head Thickness 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2022DS
- Zoro # G6269724
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | 3.00 mm |
Size- Decimal | 3.00mm (0.1181) |
Overall Length | 1 3/8 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Drill Size | 3.00 mm |
Head Dia. | 35/64 in |
Outside Dia. | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | J - 0.2770 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 3.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES #19 Sharp Edge Angled Blades, 5PK (20019IND)
- DRILL AMERICA 39/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Flute Length: 3" (D/ACO39/64)
- MILWAUKEE TOOL Extreme Thin Metal Compact Band Saw Blade 3PK (48-39-0619)
- WILLIAMS 1/4" Drive, 10mm Metric Socket, 6 Points (MM-610)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 18 (SFT206FF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size O (SF3212IO)
- ZORO SELECT Drill Bushing, SF, Drill Size 3.2mm (SF2012DW)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6416NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT1212CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SF8834OR)
- ZORO SELECT Drill Bushing, SF, Drill Size # 20 (SF3212EZ)
- Zoro Select Renewable Bushings