Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 39/64
Mfr # SFT568ME
Zoro # G3055361
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Bushing Type Slip Fixed Renewable Combination
- Drill Bushing Wall Type Thin Wall
- Drill Size 39/64 in
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT568ME
- Zoro # G3055361
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | 39/64 in |
Head Dia. | 1 1/4 in |
Overall Length | 1/2 in |
Size- Decimal | 39/64" (0.6094) |
Inside Dia. | 39/64 in |
Outside Dia. | 7/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size - Decimal | 9/64 in - 0.1406 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 39/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 12 in. L x Wood Cutting Saw Blades (DS1203CP)
- MAKITA Makita 251815-0 Screw M6X25 (251815-0)
- KYOCERA Diamond Turning Insert, Diamond, 3, VNGA, 2, CBN (VNGA332S00525ME KBN25M)
- SUNEX 3/8" Drive Impact Wobble Extension Set, SAE (3504)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF205CY)
- ZORO SELECT Drill Bushing, SF, Drill Size 5/32 In (SF3212EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 18 (SFT206FF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 2.5mm (SF208CZ)
- ZORO SELECT Drill Bushing, SF, Drill Size #21 (SF2012EX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 45/64 (SF6416MU)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-7/8 In (SF14440TV)
- Zoro Select Drill Bushings