Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 39/64
Mfr # SF6416ME
Zoro # G1986507
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Decimal 39/64" (0.6094)
- Head Dia. 1 27/64 in
- Outside Dia. 1 in
- Drill Size 39/64 in
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF6416ME
- Zoro # G1986507
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | 39/64" (0.6094) |
Head Dia. | 1 27/64 in |
Outside Dia. | 1 in |
Drill Size | 39/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 1 in |
Inside Dia. | 39/64 in |
Size - Decimal | 51/64 in - 0.7969 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 39/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBER TUFF Curved Draw Shave 8 (TMB-08DC)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1605007)
- INNOVATIVE COMPONENTS Ball Lock Pin L Hndle, 3/16 X 1.0 Grip, SS (GL3X1000L----X0)
- CRAFTSMAN Wrenches, 3/4" Short SAE Combination Wre (CMMT44109)
- ZORO SELECT Drill Bushing, SF, Drill Size F (SF326HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3222HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size P (SF3216IR)
- ZORO SELECT Drill Bushing, SF, Drill Size 5/32 In (SF3212EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6428MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF328FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF648MH)
- Zoro Select Drill Bushings