Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 39
Mfr # SF2022DA
Zoro # G6269584
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Bushing Head Type Headed
- Measurement System Wire
- Material 52100 Thru Hardened
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF2022DA
- Zoro # G6269584
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size- Decimal | #39 (0.0995) |
Inside Dia. | #39 |
Outside Dia. | 5/16 in |
Overall Length | 1 3/8 in |
Head Dia. | 35/64 in |
Drill Size | #39 |
Size - Decimal | J - 0.2770 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #39
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Spanner Wrench, 135 to 145mm Capacity (40 Z 135-145)
- FEIN Hook Blade, Steel, 1In., PK2 (63903207012)
- DRILL AMERICA 19/64" Carbide Tipped Jobber Length Drill Bit (D/ACT19/64)
- DRILL AMERICA 5/8"x18" Carbide Tipped Masonry Drill Bit (DAM18X5/8)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4016KQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT3612IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/32 (SFT408KG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size O (SF3212IO)
- ZORO SELECT Lock Screw (LSTW2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.1mm (SFT286HA)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6428LZ)
- Zoro Select Renewable Bushings