Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 3.8mm
Mfr # SF3216EO
Zoro # G1986315
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Drill Size 3.80 mm
- Overall Length 1 in
- Inside Dia. 3.80 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF3216EO
- Zoro # G1986315
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Drill Size | 3.80 mm |
Overall Length | 1 in |
Inside Dia. | 3.80 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Head Dia. | 51/64 in |
Outside Dia. | 1/2 in |
Size - Decimal | 7.50mm - 0.2953 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 3.80 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Putty Knife, SuperFlexx, 5" W, SS (06757)
- GEARWRENCH 1/4" Drive 12 Point Standard Metric Socket 10mm (80204)
- E-Z LOK 3/8-16 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-5 (500-5)
- KRAFT TOOL Joint Raker, 5/16 and 3/8 in, 8 in L, Steel (BL103)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3216IN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4016KQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT126CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF4822LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SF328GB)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 13/64 (SF328GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 7 (SFT248GD)
- Zoro Select Drill Bushings