Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 3/8 In
Mfr # SFT406JQ
Zoro # G3062897
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 5/8 in
- Finish High Speed Steel
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Bushing Head Type Headed
- Decimal Equivalent 0.3750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT406JQ
- Zoro # G3062897
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 5/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 3/8 in |
Size- Decimal | 3/8" (0.3750) |
Head Dia. | 1 in |
Drill Size | 3/8 in |
Overall Length | 3/8 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size - Decimal | 5/64 in - 0.0781 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Core Bit 2 Pcs., 5 In. (HC7507)
- ZORO SELECT Chucking Reamer, 1-3/8 In., 10 Flute, HSS (13H782)
- DRILL AMERICA 7/16" HSS Polished Jobber Length Drill Bit, Number of Flutes: 2 (D/AP7/16)
- CURRENT TOOLS Armored Cable Dispenser (509)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT3612IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 18 (SFT206FF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4016KQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/32 (SF6416MM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT5612MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4834JQ)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF206FK)
- Zoro Select Drill Bushings