Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 3/8 In
Mfr # SFT405JQ
Zoro # G3063037
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Slip Fixed Renewable Combination
- Overall Length 5/16 in
- Drill Size 3/8 in
- Head Dia. 1 in
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT405JQ
- Zoro # G3063037
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 5/16 in |
Drill Size | 3/8 in |
Head Dia. | 1 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. | 3/8 in |
Outside Dia. | 5/8 in |
Size- Decimal | 3/8" (0.3750) |
Size - Decimal | 5/32 in - 0.1562 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in Drive Socket Set Metric, SAE 19 Pieces 6 mm to 24 mm , Chrome (49-66-6801)
- PROTO 3/4 in Drive, 1-7/16" Triple Square SAE Socket, 12 Points (J5546)
- BOSCH Digital Level, For Leveling, 24" L (GIM 60)
- TITAN 1/4"; 3/8"; 1/2" Drive Impact Socket Adapter Set SAE (15206)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6422MH)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF206FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6416MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF648MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 35/64 (SF4812LU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT164DV)
- ZORO SELECT Lock Screw (LS2)
- Zoro Select Renewable Bushings