Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 3/8 In
Mfr # SFT4010JQ
Zoro # G3063536
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Size- Decimal 3/8" (0.3750)
- Hardness Rc 62-64
- Material 52100 Thru Hardened
- Bushing Type Slip Fixed Renewable Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT4010JQ
- Zoro # G3063536
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | 3/8" (0.3750) |
Inside Dia. | 3/8 in |
Drill Size | 3/8 in |
Head Dia. | 1 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Overall Length | 5/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 5/8 in |
Size - Decimal | 5/16 in - 0.3125 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Strap Wrench, 5 In Dia Cap (5PV87)
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59284)
- MILWAUKEE TOOL Multiple Drive Size Set Drive 1/2 in, 3/8 in, 9/16 in Size, Deep Socket, Black Oxide (49-66-4485)
- DANTONA Power Tool Battery, TOOL-438LI-15 (TOOL-438LI-15)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4010KQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT5612MH)
- ZORO SELECT Drill Bushing, SF, Drill Size G (SF3212HL)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/32 In (SF3216HX)
- ZORO SELECT Lock Screw (LS2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF6416LX)
- ZORO SELECT Lock Screw (LS1)
- Zoro Select Drill Bushings