Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 3/8 In
Mfr # SF4834JQ
Zoro # G6272016
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 1/8 in
- Measurement System Fractional Inch
- Decimal Equivalent 0.3750
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Bushing Type Slip Fixed Renewable Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF4834JQ
- Zoro # G6272016
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 2 1/8 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 3/8 in |
Size- Decimal | 3/8" (0.3750) |
Head Dia. | 1 3/64 in |
Inside Dia. | 3/8 in |
Outside Dia. | 3/4 in |
Size - Decimal | 1/8 in - 0.1250 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Nut Driver, SAE, Solid Round, 3/8" (401L23)
- BONDHUS 8 Piece Torx? T-Shape Torx? Key Set, 33034 (33034)
- DE-STA-CO Flat Tip Spindle, 5/8-11, 1.00, 5 (267208)
- GEDORE Fixed Spanner Wrench, 68 to 75mm Capacity (40 Z 68-75)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 1-1/16 (SF8816PB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF3222FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 35/64 (SF6412LU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF648MH)
- ZORO SELECT Drill Bushing, SF, Drill Size 5/32 In (SF3212EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size F (SFT2812HJ)
- ZORO SELECT Lock Screw (LSTW5)
- Zoro Select Drill Bushings