Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 37/64
Mfr # SFT5616LZ
Zoro # G1985481
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0005" T.I.R. max
- Outside Dia. 7/8 in
- Overall Length 1 in
- Material 52100 Thru Hardened
- Head Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT5616LZ
- Zoro # G1985481
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 7/8 in |
Overall Length | 1 in |
Head Dia. | 1 1/4 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Drill Size | 37/64 in |
Inside Dia. | 37/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | 37/64" (0.5781) |
Size - Decimal | 9/32 in - 0.2812 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 37/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Zirconium Grinding Belt Sleeve, 60 Grit (42060)
- SUNEX 1/4" Drive Impact Socket 6 (810MD)
- RIDGID Die, Bolt, 1/2-13 UNC (48235)
- ABC HAMMERS 12 lb. Polyurethane Dead Blow Hammer - Overall Length 36.00" (ABC14DB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/32 In (SF208CU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/64 In (SFT1612DJ)
- ZORO SELECT Lock Screw (LSTW2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SFT248GB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SF328GB)
- ZORO SELECT Drill Bushing, SF, Drill Size 21/64 (SF326IU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF208CY)
- Zoro Select Drill Bushings