Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 37/64
Mfr # SFT5610LZ
Zoro # G3055915
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size 37/64 in
- Head Dia. 1 1/4 in
- Bushing Head Type Headed
- Measurement System Fractional Inch
- Concentricity Tolerance .0005" T.I.R. max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT5610LZ
- Zoro # G3055915
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | 37/64 in |
Head Dia. | 1 1/4 in |
Overall Length | 5/8 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size- Decimal | 37/64" (0.5781) |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 37/64 in |
Outside Dia. | 7/8 in |
Size - Decimal | 9/32 in - 0.2812 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 37/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIDE SLEDGE Dinging Tip for Precision Slide Hammer (213532)
- WESTWARD C-Clamp, 6", Iron, Regular Duty, 2450 lb. (2LAY7)
- J.W. WINCO GN352-40-30-M8-S-55 Rubber Bumper Threaded Stud (352-40-30-M8-S-55)
- MILWAUKEE TOOL SDS PLUS Tile Chisel 3" X 6" (48-62-6058)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF205EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6428MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/32 (SFT408KG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size Q (SF3212IW)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2012EV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF325HG)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF326FK)
- Zoro Select Renewable Bushings