Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 37/64
Mfr # SF6428LZ
Zoro # G9736377
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Measurement System Fractional Inch
- Outside Dia. 1 in
- Head Dia. 1 27/64 in
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF6428LZ
- Zoro # G9736377
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 1 in |
Head Dia. | 1 27/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Drill Size | 37/64 in |
Size- Decimal | 37/64" (0.5781) |
Overall Length | 1 3/4 in |
Inside Dia. | 37/64 in |
Size - Decimal | 57/64 in - 0.8906 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 37/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 1-1/2 In Outside Diameter 1/2-1UNC (400484)
- BOSCH Benchtop Router Table (RA1181)
- PROTO 3/8 in Drive, 3/8" Triple Square SAE Socket, 12 Points (J5212N)
- STARRETT Inside Micrometer Set, 4 to 32 In (823DZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 25 (SF328EN)
- ZORO SELECT Drill Bushing, SF, Drill Size #21 (SF2012EX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4010JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size P (SF3216IR)
- ZORO SELECT Drill Bushing, SF, Drill Size 5/32 In (SF3212EU)
- ZORO SELECT Drill Bushing, SF, Drill Size 3/16 In (SF2012FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT365IM)
- Zoro Select Drill Bushings