Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 37/64
Mfr # SF6422LZ
Zoro # G9736562
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Inside Dia. 37/64 in
- Bushing Head Type Headed
- Decimal Equivalent 0.5781
- Overall Length 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF6422LZ
- Zoro # G9736562
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | 37/64 in |
Overall Length | 1 3/8 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Head Dia. | 1 27/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 1 in |
Drill Size | 37/64 in |
Size- Decimal | 37/64" (0.5781) |
Size - Decimal | 57/64 in - 0.8906 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 37/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL 48" Straight-Edge (Yellow) (AE142)
- MAG-MATE Mag Pickup, w/Release, 36 to 40-1/4 In, 8lb (MM3600EZ)
- A2Z SCILAB Caulk Finishing Spatula 17 Total length with 1.7 Wide 12 Long Stainless Steel Blade (A2Z-ZR-WHS12BY)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 5/8 x 3/4 " L.220 mm (40433640)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/32 (SF3222JB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF205CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/64 (SF4816LG)
- ZORO SELECT Drill Bushing, SF, Drill Size 5/32 In (SF3212EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6428LZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3222IN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 35/64 (SF4812LU)
- Zoro Select Renewable Bushings